Outfit your right angle grinder with the D7210 fine grit TR (Type III) quick-change diamond disc for ultimate cleaning and detailing power on tough materials such as ceramics, glass and carbides. Maximize time between disc changes with the unique abrasive surface for cost-cutting longevity. Achieve the best-quality finish and cut rate on metals, fiberglass, composites and other tough surfaces. Rely on this quick-change disc for effortless rust and mineral scale removal or metallurgical stamp process. Fine grit offers grinding power for cleaning tasks, while color-coded cloth backing makes it simple to identify the right disc for the job.
applications
Clean and Detail
Finishing
features
Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
Better choice for improved cut rate and finish on ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
Removes rust and scale on other material
producing metallurgical stamps and coupons
Fine grit excels at cleaning, detailing, and finishing
color-coded backing for easy grit/application identification
Dia.
2 in
Color
Yellow
Attachment Type
TR (Type III)
Backing Wt.
BP2
Grade
Ultra Fine
Grit
800
Backing Material
Cloth
RPM [Max]
30000 rpm
Weight
0.0 LB
EAN or UPC
662603117822
We're here for you
with Service Centers across the country - We have your back