- 3 in Diameter
- Yellow Color
- Medium Grade
- 20000 Maximum rpm
description
- Clean and restore a variety of finishes with the D7210 medium grit TR (Type III) quick-change diamond disc. The unique diamond abrasive pattern lasts longer than standard coated and diamond discs, and it delivers improved cut rates and finishes so you can easily detail glass, fiberglass, ceramic, carbide, composites and similar coatings. You can also produce intriguing metallurgical finishes on artistic creations, or scour rust and debris from other materials. This quick-change diamond disc features a medium grit, so it's ideal for cleaning, detailing and deburring, and the back is color-coded for convenient storage and retrieval.
applications
- Deburring
- Clean and Detail
features
- Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
- Better choice for improved cut rate and finish on ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
- Removes rust and scale on other material
- producing metallurgical stamps and coupons
- Medium grit excels at deburring, cleaning, and detailing
- color-coded backing for easy grit/application identification
| Backing Wt. | BP2 |
| Attachment Type | TR (Type III) |
| Grit | 120 |
| Grade | Medium |
| Dia. | 3 in |
| Backing Material | Cloth |
| Color | Yellow |
| RPM [Max] | 20000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662603117846 |

