Handle tough surface prep and rust removal jobs by using the Bear-Tex Blaze Rapid Strip CA coarse grit non-woven arbor hole disc. Designed for use with a bench grinder, die grinder or pencil grinder, the Rapid Strip material produces consistent results on aluminum, brass, bronze and super alloys while ensuring long life. Appropriate for manufacturing, metal fabrication and welding applications, the disc cuts twice as fast as discs made by competitors, and it leaves behind a clean surface for soldering, painting and coating. The open-web construction prevents snagging, gouging and shedding to eliminate the need for repairs.
applications
Body Panel Surface Repair
Paint Removal
Parting Line Removal
Rust Removal
Stock Removal
Stripping
Surface Prep
features
Blaze ceramic grain cuts 2X plus faster than competitive discs
leaves a thoroughly cleaned surface, ensuring excellent adhesion in subsequent processes such as coating, painting and soldering
Open web construction for minimal loading
does not shed or snag on rusty pieces
prevents gouging and rework
Rapid Strip material provides a unique combination of aggressive performance, long life, and improved finish
Extra coarse grit for rust removal and surface prep on aluminum, brass, bronze, and super alloys
Backing Wt.
1
Width
1/4 in
Dia.
4 in
Abrasive Type
Non-Woven
Grade
Extra Coarse
Abrasive Material
Ceramic Alumina
Color
Orange
RPM [Max]
6000 rpm
Weight
0.0 LB
EAN or UPC
662610093249
We're here for you
with Service Centers across the country - We have your back