Ideal for coarse grit blending, deburring and stock removal, the Blaze R980P coarse grit center mount fiberglass heavy duty flat flap disc performs with ease and outlasts the competition. This Type 27 disc features a cutting-edge ceramic alumina abrasive grain that effortlessly grinds through tough materials, including cobalt, chrome and titanium, and lasts up to 200 percent longer than similar flap discs. Cut fast without sacrificing comfort as this disc's high-density jumbo flaps absorb vibrations. Made of durable, Y-weight polyester, the flaps have super-size grinding aids to resist frays, improve grain retention and enable longer disc life.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
Smooth running, high density/jumbo flaps improve life and make these act like finer grits, absorbing more vibrations and increasing operator comfort
The best choice for coarse grit blending, deburring, and stock removal
Backing Wt.
Y
Grit
80
Wheel Type
Type 27
Abrasive Material
Ceramic Alumina
Attachment Type
Center Mount
RPM [Max]
13000 rpm
Dia.
4 1/2 in
Center Hole
7/8 in
Color
Orange
Backing Material
Fiberglass, Polyester
Grade
Coarse Grit
Weight
0.0 LB
EAN or UPC
662610206342
We're here for you
with Service Centers across the country - We have your back