Quickly put a smooth, well-blended finish on a metal, wood, or masonry surface by attaching the Merit Deburr/Blend S/C fine grit TR (Type III) non-woven quick-change unified wheel to a right-angle grinder. This fine-grit wheel conforms to a variety of surface shapes and requires less frequent wheel dressing for added efficiency. The silicon carbide grain ensures a bright scratch pattern, while the resin bond formula reduces smearing for a clean, even finish.
applications
Blending
Deburring
Finishing
features
Silicon carbide grain for faster blending and finer brighter scratch pattern
Resin bond formula produces smear-free results
Hold shape well for less wheel dressing
Fine grit for final surface blending on a variety of metals and surface shapes
Width
1/4 in
Dia.
3 in
RPM [Max]
15000 rpm
Backing Wt.
1
Grade
Fine
Color
Gray
Weight
0.0 LB
EAN or UPC
662610541955
We're here for you
with Service Centers across the country - We have your back