- 4 in Width
- Maroon Color
description
- Non-woven rolls are an economical way to clean and finish or remove scratch marks on stainless steel and other materials. Just cut off the amount needed for the job. Rolls may be cut for use in sheet sanders or used in hand sanding applications.
applications
- Blending
- Body Panel Surface Repair
- Clean and Detail
- Finishing
- Polishing
- Smoothing
- Surface Prep
features
- Premium, versatile aluminum oxide fine and extra fine grit general purpose maroon non-woven roll
- Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
- Can be cut to specific sizes, an economical alternative to cut pads
- Ideal for light deburring, cleaning, and finishing machinery, metal parts, plastic, solid surfaces, and stone
| Abrasive Material | Aluminum Oxide |
| Color | Maroon |
| Length | 30 ft |
| Width | 4 in |
| Grade | Very Fine Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662610583610 |

