- 30 ft Length
- 6 in Width
- Gray Color
description
- Non-woven rolls are an economical way to clean and finish or remove scratch marks on stainless steel and other materials. Just cut off the amount needed for the job. Rolls may be cut for use in sheet sanders or used in hand sanding applications.
applications
- Blending
- Body Panel Surface Repair
- Clean and Detail
- Finishing
- Polishing
- Smoothing
- Surface Prep
features
- Fast cutting, silicon carbide very fine and ultra-fine grit Clean and Blend gray non-woven rolls
- Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
- Can be cut to specific sizes and are an economical alternative to cut pads
- Imparts finer, brighter scratch pattern
- excellent choice for light cleaning, finishing and polishing most surfaces including steel and aluminum, denibbing plastic, and scuffing acrylics
| Color | Gray |
| Width | 6 in |
| Grade | Very Fine Grit |
| Abrasive Material | Silicon Carbide |
| Length | 30 ft |
| Weight | 0.0 LB |
| EAN or UPC | 662610583771 |

