- Medium Grade
- P100 Grit
- 3 2/3 in Width
- 9 in Length
description
- A great choice for moderate material removal, this Adalox A213 medium grit paper cut sheet features a C-weight backing, making it ideal for hand sanding projects or light mechanical applications. The paper provides long-lasting durability thanks to its open-coat, P-graded aluminum oxide grain abrasive. Perfect for general-purpose dry applications, it sands a variety of surfaces, including hard and soft woods, soft carbon steels, super alloys, brass, bronze, aluminum, titanium and composites.
applications
- Clean and Detail
- Finishing
- Sanding
features
- P-graded, aluminum oxide grain, open-coat provides aggressive, long-lasting cutting action
- C-weight backing for hand sanding and light mechanical applications
- Use for dry, general purpose hand sanding on hardwood, metal, and composites
- Attach this cut sheet to a sanding block as a good choice for moderate material removal
| Width | 3 2/3 in |
| Color | Brown |
| Backing Weight | C |
| Length | 9 in |
| Grit | P100 |
| Backing Material | Paper |
| Grade | Medium Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662611029001 |

