Get a consistent surface finish and superior performance from the A275 OP medium grit paper hook and loop file strip. The paper's P-graded, heat-treated aluminum oxide abrasive works well on moderate material removal projects on painted surfaces, composites, plastics, and other materials that tend to load. The fiber-reinforced, B-weight latex-saturated backing gives this paper an improved tear strength of 50 to 60 percent, while the water-based stearate open coat helps the paper resist clogging and loading.
applications
Body Filler
Clean and Detail
Finishing
Paint Preparation
Sanding
Surface Prep
features
Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
Attach to a sanding board as a better choice for moderate material removal on painted surfaces, composites, plastics, or any material that tends to load
Backing Material
Anti Loading Paper
Width
2 3/4 in
Length
16 1/2 in
Grit
P120
Color
Brown
Grade
Medium Grit
Backing Weight
B
Weight
0.0 LB
EAN or UPC
662611316446
We're here for you
with Service Centers across the country - We have your back