- Fine Grade
- P150 Grit
- 2 3/4 in Width
- 17 1/2 in Length
description
- Clip this A275 OP fine grit paper non-PSA file strip to your sanding board when you're finishing painted surfaces, plastics, composites or any material with a tendency to load. Its fiber-reinforced B-weight latex backing results in a 50 to 60 percent improvement in tear strength, and its P-graded, heat-treated aluminum oxide abrasive provides exceptional performance on all surfaces and a consistent surface finish. Enjoy excellent resistance to clogging and loading while you're sanding thanks to this strip's water-based stearate coating.
applications
- Body Filler
- Body Panel Surface Repair
- Clean and Detail
- Finishing
- Paint Preparation
- Sanding
- Surface Prep
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Clip onto a sanding board as a better choice for finishing painted surfaces, composites, plastics, or any material that tends to load
| Backing Weight | B |
| Color | Brown |
| Backing Material | Anti Loading Paper |
| Grit | P150 |
| Length | 17 1/2 in |
| Width | 2 3/4 in |
| Grade | Fine Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662611316491 |

