Give your metal and wood projects a proper sanding with the A275 OP medium grit paper hook and loop vacuum file strip. The paper produces a consistent surface finish on all surfaces and coatings due its P-graded, premium, heat-treated aluminum oxide abrasive. The paper withstands tears due to its B-weight, fiber-reinforced latex-saturated backing and resists clogging and loading during sanding thanks to its water based stearate coating. Attach this paper to a vacuum block for material removal on painted surfaces, low-dust materials, composites, and plastics.
applications
Body Filler
Clean and Detail
Finishing
Paint Preparation
Sanding
Surface Prep
features
Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
Attach to a vacuum block as a better choice for moderate material removal on painted surfaces, composites, plastics, or any material that tends to load with less dust
Width
2 3/4 in
Color
Brown
Grit
P120
Backing Material
Anti Loading Paper
Length
16 in
Grade
Medium Grit
Backing Weight
B
Weight
0.0 LB
EAN or UPC
662611316569
We're here for you
with Service Centers across the country - We have your back