- P80 Grit
- 10 Yd Length
- 4 1/2 in Width
- Brown Color
description
- Paper rolls are engineered for optimum performance when hand or machine sanding metal, wood, composites and painted surfaces. Paper rolls provide a cost effective alternative to sheets.
applications
- Clean and Detail
- Finishing
- Paint Removal
- Sanding
features
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-wt. latex-saturated paper backing for 50 - 60 percent improvement in tear strength, exceptional flexibility, can be folded without cracking
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Better choice for high-performance coarse grit dry stripping, blending, and sanding on aluminum, fiberglass, composites, hard woods and soft woods
- pressure sensitive adhesive allow easy application and removal
| Length | 10 Yd |
| Abrasive Material | Aluminum Oxide |
| Backing Wt. | B |
| Backing Material | Anti Loading Paper |
| Grit | P80 |
| Width | 4 1/2 in |
| Color | Brown |
| Grade | Coarse Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662611316972 |

