Quickly remove stock from stainless steel, cast iron, titanium, and super alloys with the Metal R828 coarse grit center mount fiberglass heavy duty conical flap disc. When used with a right angle grinder, this all-purpose disc also makes short work of grit blending, deburring, and stock removal thanks to the sharp zirconia grain. Ideal for contouring and edge work, the disc features angled cotton and polyester flaps that ensure speed and efficiency with greater surface contact. The lightweight resin and fiberglass backing plates diminish vibration for enhanced comfort during use.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with durable zirconia grain provide good cut and life for all-purpose work
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Good choice for coarse grit blending, deburring, and stock removal
Center Hole
7/8 in
Backing Material
Fiberglass, Cotton
Grade
Coarse Grit
Attachment Type
Center Mount
Backing Wt.
Y
Color
Blue
Dia.
4 1/2 in
Wheel Type
Type 29
Grit
P60
Abrasive Material
Zirconia Alumina
RPM [Max]
13300 rpm
Weight
0.0 LB
EAN or UPC
662611325394
We're here for you
with Service Centers across the country - We have your back