Achieve a consistent finish by using the Gold Reserve A296 medium grit paper PSA disc roll. Equipped with a P-graded premium aluminum oxide abrasive, the disc roll delivers fast cuts with minimal heat. To keep the disc flexible, it features a C-weight latex-paper backing that is conformable yet tear-resistant. A water-based, non-loading No-Fil stearate coating helps cut down on loading to improve longevity. Ideal for paint removal, blending and sanding applications, the Gold Reserve A296 features a linked disc roll design and a pressure sensitive adhesive for fast and simple installation and removal.
applications
Blending
Paint Removal
Sanding
features
P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
Good choice for medium grit blending, paint removal and sanding on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
pressure sensitive adhesive and linked disc roll format allow for easy application, removal, and dispensing
Grit
P100
Dia.
5 in
Abrasive Material
Aluminum Oxide
Backing Material
Anti Loading Paper
Color
Yellow
Backing Wt.
C
Grade
Medium
RPM [Max]
15000 rpm
Weight
0.0 LB
EAN or UPC
662611838078
We're here for you
with Service Centers across the country - We have your back