Skip to content Skip to navigation menu
Gold Reserve Aluminum Oxide Fine Grit Paper PSA Disc Roll

66261183809

Gold Reserve Aluminum Oxide Fine Grit Paper PSA Disc Roll
Item #115065973
  • 5 in Diameter
  • Yellow Color
  • Fine Grade
  • 15000 Maximum rpm
Gold Reserve Aluminum Oxide Fine Grit Paper PSA Disc Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Yellow Color
  • Fine Grade
  • 15000 Maximum rpm

description

  • A great tool for blending, finishing, paint removal and sanding projects involving painted or primed materials, this Gold Reserve A296 fine grit paper PSA disc roll is designed for use with a random orbital sander or right angle grinder. The P-graded aluminum oxide abrasive delivers cool, fast cuts, and the C-weight latex/paper backing retains flexibility while lending strength and tear resistance. To reduce clogging and improve longevity, the disc features a water-based, non-loading No-Fil stearate coating. pressure sensitive adhesive makes installation easy, and the linked disc roll format facilitates dispensing.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Sanding

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
  • pressure sensitive adhesive and linked disc roll format allow for easy application, removal and dispensing
Grit P150
Abrasive Material Aluminum Oxide
Backing Material Anti Loading Paper
Dia. 5 in
Color Yellow
RPM [Max] 15000 rpm
Grade Fine
Backing Wt. C
Weight 0.0 LB
EAN or UPC 662611838092
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison