A great tool for blending, finishing, paint removal and sanding projects involving painted or primed materials, this Gold Reserve A296 fine grit paper PSA disc roll is designed for use with a random orbital sander or right angle grinder. The P-graded aluminum oxide abrasive delivers cool, fast cuts, and the C-weight latex/paper backing retains flexibility while lending strength and tear resistance. To reduce clogging and improve longevity, the disc features a water-based, non-loading No-Fil stearate coating. pressure sensitive adhesive makes installation easy, and the linked disc roll format facilitates dispensing.
applications
Blending
Finishing
Paint Removal
Sanding
features
P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
pressure sensitive adhesive and linked disc roll format allow for easy application, removal and dispensing
Grit
P320
RPM [Max]
15000 rpm
Backing Wt.
C
Grade
Extra Fine
Color
Yellow
Dia.
5 in
Abrasive Material
Aluminum Oxide
Backing Material
Anti Loading Paper
Weight
1.1 LB
EAN or UPC
662611838139
We're here for you
with Service Centers across the country - We have your back