A great tool for blending, finishing, paint removal and sanding projects involving painted or primed materials, this Gold Reserve A296 fine grit paper PSA disc roll is designed for use with a random orbital sander or right angle grinder. The P-graded aluminum oxide abrasive delivers cool, fast cuts, and the C-weight latex/paper backing retains flexibility while lending strength and tear resistance. To reduce clogging and improve longevity, the disc features a water-based, non-loading No-Fil stearate coating. pressure sensitive adhesive makes installation easy, and the linked disc roll format facilitates dispensing.
applications
Blending
Finishing
Paint Removal
Sanding
features
P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
pressure sensitive adhesive and linked disc roll format allow for easy application, removal and dispensing
Abrasive Material
Aluminum Oxide
Backing Material
Anti Loading Paper
Dia.
5 in
RPM [Max]
15000 rpm
Grit
P400
Grade
Super Fine
Color
Yellow
Backing Wt.
C
Weight
0.0 LB
EAN or UPC
662611838146
We're here for you
with Service Centers across the country - We have your back