- 6 in Diameter
- Gold Color
- Medium Grade
- 15000 Maximum rpm
description
- Deliver a consistently smooth surface finish with Gold Reserve A296 medium grit paper PSA discs, featuring premium P-graded aluminum oxide. Strong, tear-resistant C-weight latex/paper backing maintains conformable flexibility for quick, cool cutting. Increase disc life and minimize clogging with its non-loading (No-Fil) water-based stearate coating. Keep discs clean and enjoy easy removal of the backing liner with individually tabbed PSA discs, which also allow for easy storage. The discs are designed for medium grit blending or paint removal as well as sanding of primed or painted surfaces, including aluminum and other metals, composites, fiberglass, and wood.
applications
- Blending
- Paint Removal
- Sanding
features
- P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
- Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
- Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
- Good choice for medium grit blending, paint removal and sanding on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
- individually tabbed PSA discs allow for quick removal and disposal of backing, clean discs and easy storage
| Backing Material | Anti Loading Paper |
| Grit | P120 |
| Dia. | 6 in |
| Grade | Medium |
| RPM [Max] | 15000 rpm |
| Color | Gold |
| Backing Wt. | C |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 662611838269 |

