- 2 in Diameter
- Maroon Color
- 12000 Maximum rpm
description
- The premium aluminum oxide grain with durable resin bond on this Merit AO medium grit steel shank non-woven flap wheel wears away continually to expose fresh abrasive, making it an excellent choice for moderate deburring and surface blending with your die grinder or straight grinder. This wheel conforms to intricate shapes and contours with great flexibility without altering the dimensions of the workpiece, and its integrated steel shank delivers chatter-free finishes and superb balance as well as quick changes on tools featuring a collet design.
applications
- Blending
- Clean and Detail
- Finishing
- Polishing
features
- Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
- Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
- Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
- Good medium grit choice for moderate deburring and surface blending
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 12000 rpm |
| Grade | Medium Grit |
| Backing Wt. | 1 |
| Color | Maroon |
| Dia. | 2 in |
| Abrasive Type | Non-Woven |
| Width | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 662611899925 |

