- 3 in Diameter
- 1 in Width
- Maroon Color
- 12000 Maximum rpm
description
- Outfit your grinder with this Merit AO fine grit steel shank non-woven flap wheel for fine grit finishing and light cleaning applications. A tough yet conformable design lets you work on intricate contours without affecting the dimensions of the workpiece, while the steel shank construction produces excellent balance and chatter-free finishes. The steel shank also makes it quick and easy to change the wheel on tools that have a collet design. A durable resin bond and web pair with a premium aluminum oxide grain for consistent grinding as the wheel continually wears away to expose fresh abrasives.
applications
- Blending
- Clean and Detail
- Finishing
- Polishing
features
- Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
- Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
- Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
- Good choice for fine grit light cleaning and finishing
| Grade | Very Fine Grit |
| RPM [Max] | 12000 rpm |
| Color | Maroon |
| Abrasive Type | Non-Woven |
| Width | 1 in |
| Backing Wt. | 1 |
| Dia. | 3 in |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 662611899932 |

