Spiral rolls are strips of abrasive cloth rolled and glued to form a solid shape that is designed to break down during use and reveal the next layer of abrasive. There are mounted on a mandrel and used on high speed grinders for grinding, finishing and polishing channels, fillets and radii and deburring small holes.
applications
Blending
Clean and Detail
Deburring
Edge Breaking
Finishing
Paint Preparation
Paint Removal
Parting Line Removal
Polishing
Rust Removal
Stock Removal
Surface Prep
features
Next-generation ceramic alumina abrasive grain for significantly faster cut rates, resists wear, resulting in 50%-300% longer life, greatest productivity
X-wt. cotton cloth and resin bond for excellent grain retention and life
Improved resin bond system for improved grain retention and longer life
Advanced grinding aid for cooler cutting, longer life
RPM [Max]
23000 rpm
Color
Orange
Backing Material
Cotton
Length
1.5 in
Backing Wt.
X
Center Hole
1/8 in
Grit
80
Abrasive Material
Ceramic Alumina
Grade
Coarse Grit
Weight
0.0 LB
EAN or UPC
662611944922
We're here for you
with Service Centers across the country - We have your back