- 2 in Length
- 2 in Width
- Coarse Grade
description
- Cross pads are all used on high speed pneumatic tools for deburring, blending, cleaning, and polishing applications. They are designed for applications in small, tight, hard-to-access locations on parts that are being finished. Cross pad offer the advantage of seeing through to the contact area and are more flexible than square pads.
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
features
- Next-generation ceramic alumina abrasive grain for significantly faster cut rates, resists wear, resulting in 50%-300% longer life, greatest productivity
- X-wt. cotton cloth and resin bond for excellent grain retention and life
- Improved resin bond system for improved grain retention and longer life
- Advanced grinding aid for cooler cutting, longer life
| Grade | Coarse Grit |
| Overall Length | 2 in |
| Width | 2 in |
| RPM [Max] | 18000 rpm |
| Grit | 60 |
| Backing Type | X-wt. Cotton |
| Color | Orange |
| Thickness | 3/4 in |
| Backing Weight | X |
| Length | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 662611945028 |

