Complete stripping and removal of parting lines, rust and stock when you attach this Bear-Tex Blaze Rapid Strip CA coarse grit non-woven depressed center disc to your right angle grinder. This extra coarse grit disc is ideal for work on aluminum, cast iron, fiberglass and masonry, and it doesn't shed or snag when you're working on rusty pieces. Its Rapid Strip material provides aggressive performance over an extended period, and the ceramic grain is twice as fast and consistent as silicon carbide discs.
applications
Body Panel Surface Repair
Paint Removal
Parting Line Removal
Rust Removal
Stock Removal
Stripping
Surface Prep
features
Blaze ceramic grain provides 2X plus faster, consistent rate and life than S/C discs, leaves a thoroughly cleaned surface, ensuring excellent adhesion in subsequent processes such as painting and soldering
Open web construction for minimal loading
does not shed or snag on rusty pieces
prevents gouging and rework
Rapid Strip material provides a unique combination of aggressive performance, long life, and improved finish
Extra coarse grit for stripping and removing parting lines, rust and coatings on aluminum, cast iron, concrete, fiberglass and composites, carbon steels, masonry, and stone
Backing Wt.
1
Width
7/8 in
Wheel Type
Type 27
Grade
Extra Coarse
Dia.
7 in
Color
Orange
RPM [Max]
8000 rpm
Abrasive Material
Ceramic Alumina
Abrasive Type
Non-Woven
Weight
0.0 LB
EAN or UPC
666233039202
We're here for you
with Service Centers across the country - We have your back