Produce consistent surface finishes and quick, cool cuts with the P-graded aluminum oxide abrasive on the Gold Reserve A296 fine grit paper H&L vacuum disc. The disc conforms to your projects without tearing thanks to the strong yet flexible C-weight latex and paper backing. No-Fil stearate coating with a water-based, non-loading design prevents clogging, and vacuum holes help control dust in your work space. The NorGrip backing uses a hook and loop design for quick disc changes. Tackle finishing and micro-finishing jobs on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals for maximum versatility.
applications
Finishing
Microfinishing
Sanding
features
P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
Strong C-weight latex/paper backing resists tearing while staying conformable and flexible
Water-based, non-loading (No-Fil) stearate coating and vacuum holes minimize clogging and maximize dust extraction and disc life
Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum, and metals
the hook-and-loop backing means quick and easy disc changes and vacuum holes maximize dust extraction and life
Weight
0.0 LB
EAN or UPC
666233347949
We're here for you
with Service Centers across the country - We have your back