Power up your right angle grinder with this Merit Surface Prep A/O medium grit TS (Type II) non-woven quick-change disc, which features an aluminum oxide abrasive grain ideal for blending and finishing. Use the disc on a variety of metals, including stainless steel, aluminum and other soft metals, carbon steels and titanium. Sturdy high-loft nylon fiber pairs with a nylon scrim and resin bond to ensure the disc lasts through numerous jobs. Proprietary Clean Bond resin technology is designed to create smear-free finishes, even on nickel content alloys, and to reduce loading on soft metals.
applications
Blending
Finishing
Paint Removal
Rust Removal
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Medium grit for moderate surface blending on a variety of metals and shapes including stainless, soft metals like aluminum, carbon steels, and titanium
Dia.
1 1/2 in
Backing Wt.
Y
RPM [Max]
30000 rpm
Color
Maroon
Grade
Medium
Attachment Type
TS (Type II)
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Backing Material
Polyester
Weight
0.0 LB
EAN or UPC
666233400354
We're here for you
with Service Centers across the country - We have your back