Blend and finish a range of metals with this Merit Surface Prep A/O fine grit TR (Type III) non-woven quick-change disc. Made from premium high-loft nylon fiber bonded to a strong nylon scrim for durable longevity, the disc features an abrasive aluminum oxide grain that produces a cut rate up to 20 percent higher than competitive products. A thick layer of proprietary Clean Bond resin produces smear-free finishes, even on high nickel-content alloys, while the fine grit grain reduces loading on soft metals for consistent finishing.
applications
Blending
Finishing
Paint Removal
Rust Removal
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Fine grit for final surface finishing on stainless, soft metals like aluminum, carbon steels, and titanium
Grade
Fine
Backing Material
Polyester
Abrasive Material
Aluminum Oxide
Color
Green
RPM [Max]
20000 rpm
Dia.
3 in
Abrasive Type
Non-Woven
Backing Wt.
Y
Attachment Type
TR (Type III)
Weight
0.0 LB
EAN or UPC
666233400866
We're here for you
with Service Centers across the country - We have your back