- 5 in Diameter
- Brown Color
- Coarse Grade
- 10000 Maximum rpm
description
- As a great choice for use with a right angle grinder or a pistol grip air sander for blending, deburring, stock removal and beveling applications on challenging materials, including titanium and high alloy steels, this Red Heat F981/F9815 coarse grit fiber disc boasts a tough ceramic alumina abrasive for fast, cool cutting action. The fiber backing helps minimize tearing while lending strength, and the full resin bond improves durability. To ensure cool cuts, the disc features a self-lubricating grinding aid.
applications
- Beveling
- Blending
- Deburring
- Stock Removal
features
- Next generation ceramic alumina abrasive for a faster, cooler cutting grind with superior performance
- Heavier fiber backing provides additional strength and tear resistance
- Full resin bond provides strength and durability
- F981S discs have self-lubricating grinding aid treatment that delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
- Excellent choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal
| RPM [Max] | 10000 rpm |
| Center Hole | 7/8 in |
| Dia. | 5 in |
| Backing Wt. | FIB3 |
| Grit | 60 |
| Abrasive Material | Ceramic Alumina |
| Color | Brown |
| Grade | Coarse |
| Backing Material | Fiber |
| Weight | 0.0 LB |
| EAN or UPC | 666233556006 |

