- 5 in Diameter
- Brown Color
- Extra Coarse Grade
- 10000 Maximum rpm
description
- Armed with a versatile, multi-purpose aluminum oxide abrasive, this Metal F240 coarse grit fiber disc delivers consistent results in a variety of applications when you need to keep initial costs to a minimum. Pair this handy disc with your right-angle grinder or pistol-grip air sander to bevel, blend, debur and remove stock from a wide range of materials, including aluminum, cast iron, titanium, super alloys, and 300- and 400-series stainless. The full-resin bond and heavy fiber backing provide strength, durability and resistance to tearing.
applications
- Beveling
- Blending
- Deburring
- Stock Removal
features
- Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
- Heavier fiber backing for additional strength and tear resistance
- Full resin bond for strength and durability
- Good coarse grit choice for right angle grinder beveling, blending, deburring, and stock removal, when performance is not measured and low initial price is a key purchasing criterion
| Backing Material | Fiber |
| Color | Brown |
| Grade | Extra Coarse |
| Center Hole | 7/8 in |
| Disc Size | 5 x 7/8 |
| RPM [Max] | 10000 rpm |
| Abrasive Material | Aluminum Oxide |
| Dia. | 5 in |
| Backing Wt. | FIB2 |
| Grit | 24 |
| Weight | 0.0 LB |
| EAN or UPC | 666233572761 |

