- 36 Grit
- Zirconia Alumina
- 5 in Diameter
- 7/8 in Center Hole
features
- Durable zirconia alumina abrasive for great performance on all metals at an economical price.
- Full resin bond for strength and durability.
- Heavier fiber backing for strength and tear resistance.
- Extra coarse/36 grit for stock removal, beveling and edge chamfering.
- Made in USA.
| Dia. | 5 in |
| Grit | 36 |
| RPM [Max] | 10000 rpm |
| Backing Material | Fiber |
| Center Hole | 7/8 in |
| Thickness | 1/4 in |
| Grade | Extra Coarse |
| Family Name | Zirconia Alumina Coated Disc |
| Attachment Method | Center Mount |
| Color | Blue |
| Material | Zirconia Alumina |
| Weight | 0.0 LB |

