Non-woven discs are a combination of strong synthetic mesh and quality abrasives. They are ideal for use on portable tools to clean and remove imperfections on metal surfaces, clean, deburr or finish a variety of surfaces, blend weld seams, or create decorative finishes. The open construction of the non-woven material enables aggressive cutting action and improved surface finish.
applications
Blending
Body Panel Surface Repair
Edge Breaking
Finishing
Parting Line Removal
Rust Removal
Surface Prep
features
A coarse grit non-woven disc for moderate material removal and initial blending of welds and mis-matched surfaces
Premium, high-loft nylon fiber bonded to a strong, nylon scrim backing allows a thick layer of resin bond and grain for extended life and added durability and stiffness
Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action, combining the cutting power of a coarser grit with the finish of finer grits
More resistant to edge wear
up to 4X life versus competitive products
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Backing Wt.
1
Color
Black
Abrasive Type
Non-Woven
RPM [Max]
8600 rpm
Dia.
7 in
Backing Material
Nylon
Weight
0.0 LB
EAN or UPC
666233736705
We're here for you
with Service Centers across the country - We have your back