Skip to content Skip to navigation menu
Gemini Aluminum Oxide Extra Coarse Grit Cloth Narrow Benchstand Belt

66623390047

Gemini Aluminum Oxide Extra Coarse Grit Cloth Narrow Benchstand Belt
Item #110807350
  • 48 in Length
  • 2 in Width
  • P36 Grit
  • Extra Coarse Grade
Gemini Aluminum Oxide Extra Coarse Grit Cloth Narrow Benchstand Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48 in Length
  • 2 in Width
  • P36 Grit
  • Extra Coarse Grade

description

  • A broad selection of sizes and grits for most dimensioning and intermediate grinding applications. These belts are available in popular stock sizes, but additional sizes, specifications, and backing materials are available made-to-order.

applications

  • Blending
  • Clean and Detail
  • Parting Line Removal
  • Stock Removal
  • Tool Sharpening

features

  • Premium aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
  • Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
  • Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
  • Good choice for difficult-to-grind materials
Backing Wt. Y
Grit P36
Color Black
Length 48 in
Abrasive Material Aluminum Oxide
Grade Extra Coarse
Width 2 in
Backing Material Polyester
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison