- 9 in Pad Length
- 4 1/2 in Pad Width
- 3 1/4 in Sponge Width
- 6 1/4 in Sponge Length
description
- Thin-Flex is an incredibly flexible, yet strong product that is perfect for use on contoured surfaces and for getting into tight spaces. It can be used for fine finishing and surface preparation.
applications
- Blending
- Clean and Detail
- Finishing
- Paint Preparation
- Polishing
- Professional Cleaning
- Rust Removal
- Smoothing
- Surface Prep
features
- Very fine for rust removal, cleaning of oils and grease, initial scuffing of surfaces before coating
- Advanced resin formulation evenly coats the fibers allowing for a more consistent cut
- Consistent grain sizing provides uniform scratch pattern
- Consistent grain distribution throughout thickness for longer life
| Backing Weight | 1 |
| Pad Width | 4 1/2 in |
| Color | Maroon |
| Sponge Length | 6 1/4 in |
| Pad Length | 9 in |
| Weight | 0.0 LB |
| EAN or UPC | 666233980627 |

