- 1 1/2 in Diameter
- 20 Grit
- 24190 Maximum rpm
description
- The Norton Metal selection of portable snagging cones, and plugs are engineered to bring quality to the field or shop floor at a low initial cost. Quality aluminum oxide grain, along with a good solid bond, ensures you can trust what’s in your hands. You will make quick work of the job while putting some change back in your pocket.
applications
- Deburring
- Foundry Snagging
- Portable Grinding
- Stock Removal
features
- Type 18 square tip plug with aluminum oxide abrasive engineered for all steel/ferrous materials
- Versatile
- can be used with most ductile irons and steels
- Lowest initial price point
- best starting specification for end-user unable to measure performance
- Good general purpose choice for numerous small foundry snagging, offhand grinding, and stock removal jobs on medium- high-horsepower inline grinders and flexible shaft grinders
| Color | Gray |
| Grit | 20 |
| Wheel Type | Type 18 |
| RPM [Max] | 24190 rpm |
| Dia. | 1 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 690786402268 |

