- 5 in Diameter
- Brown Color
- Medium Grade
- 12000 Maximum rpm
description
- Count on Norton Metal R243 PSA tabbed cloth discs for light to medium pressure grinding, blending, leveling and finishing applications.
applications
- Blending
- Clean and Detail
- Finishing
- Paint Preparation
- Polishing
- Sanding
- Smoothing
- Surface Prep
features
- Aluminum Oxide grain provides consistent cut and life for general purpose use
- Improved resin bond system provides longer life
- Flexible J-wt cotton backing for added conformability
- Tabs allow the operator to easily remove the liner
| Dia. | 5 in |
| Backing Wt. | J |
| Grit | 120 |
| Abrasive Material | Aluminum Oxide |
| Color | Brown |
| Grade | Medium |
| RPM [Max] | 12000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 699573399699 |

