Enhance your rust removal, cleaning and detailing processes by attaching the BlazeX F970 or Blaze F980 fiber disc to your right angle grinder or pistol grip air sander. The improved ceramic alumina micro-fracturing grain delivers better cut rate and longer life when compared to blended ceramic alumina discs. A heavy fiber backing resists tears and the non-supersized BlazeX F970 design provides cool cuts and long life on carbon steel and other soft-to-grind materials while the supersized Blaze F980 design provides cool cuts and long life on stainless steel and other hard-to-grind materials. Various sizes and coarse grits available in baling units to compress and keep discs flat for every job.
applications
Deburring
Clean and Detail
Finishing
Stock Removal
Beveling
Blending
features
Improved ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
Heavier fiber backing for additional strength and tear resistance
Non-supersized design for carbon steel and soft-to-grind materials
Best choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal applications
Dia.
5 in
Abrasive Material
Ceramic Alumina
Grit
36
Center Hole
7/8 in
RPM [Max]
10000 rpm
Grade
Extra Coarse
Color
Orange
Backing Wt.
FIB3
Backing Material
Fiber
Weight
0.0 LB
EAN or UPC
699573701973
We're here for you
with Service Centers across the country - We have your back