- 5 in Diameter
- Orange Color
- Coarse Grade
- 10000 Maximum rpm
description
- Enhance your rust removal, cleaning and detailing processes by attaching the BlazeX F970 or Blaze F980 fiber disc to your right angle grinder or pistol grip air sander. The improved ceramic alumina micro-fracturing grain delivers better cut rate and longer life when compared to blended ceramic alumina discs. A heavy fiber backing resists tears and the non-supersized BlazeX F970 design provides cool cuts and long life on carbon steel and other soft-to-grind materials while the supersized Blaze F980 design provides cool cuts and long life on stainless steel and other hard-to-grind materials. Various sizes and coarse grits available in baling units to compress and keep discs flat for every job.
applications
- Deburring
- Clean and Detail
- Finishing
- Stock Removal
- Beveling
- Blending
features
- Improved ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
- Heavier fiber backing for additional strength and tear resistance
- Non-supersized design for carbon steel and soft-to-grind materials
- Best choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal applications
| Dia. | 5 in |
| Backing Material | Fiber |
| Backing Wt. | FIB3 |
| Abrasive Material | Ceramic Alumina |
| RPM [Max] | 10000 rpm |
| Grit | 50 |
| Center Hole | 7/8 in |
| Grade | Coarse |
| Color | Orange |
| Weight | 0.0 LB |
| EAN or UPC | 699573701980 |

