- 5 in Diameter
- Orange Color
- Coarse Grade
- 10000 Maximum rpm
description
- Enhance your rust removal, cleaning, and detailing processes by attaching the BlazeX F970 fiber disc to your right angle grinder or pistol grip air sander. The improved ceramic alumina micro-fracturing grain delivers better cut rate and longer life when compared to blended ceramic alumina discs. A heavy fiber backing resists tears, while the non-supersized design provides cool cuts and long life on carbon steel and other soft-to-grind materials. Various sizes and coarse grits available in baling units to compress and keep discs flat for every job.
applications
- Deburring
- Clean and Detail
- Finishing
- Stock Removal
- Beveling
- Blending
features
- Improved ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
- Heavier fiber backing for additional strength and tear resistance
- Non-supersized design for carbon steel and soft-to-grind materials and supersized design for stainless steel and hard-to-grind materials
- Best choice for medium grit fiber disc right angle grinder cleaning, detailing, and rust removal EDIT
| Grit | 80 |
| Backing Material | Fiber |
| Color | Orange |
| Grade | Coarse |
| RPM [Max] | 10000 rpm |
| Dia. | 5 in |
| Backing Wt. | FIB3 |
| Center Hole | 7/8 in |
| Abrasive Material | Ceramic Alumina |
| Weight | 0.0 LB |
| EAN or UPC | 699573702000 |

