Enhance your rust removal, cleaning, and detailing processes by attaching the BlazeX F970 fiber disc to your right angle grinder or pistol grip air sander. The improved ceramic alumina micro-fracturing grain delivers better cut rate and longer life when compared to blended ceramic alumina discs. A heavy fiber backing resists tears, while the non-supersized design provides cool cuts and long life on carbon steel and other soft-to-grind materials.
applications
Deburring
Clean and Detail
Finishing
Stock Removal
Beveling
Blending
features
Improved ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
Heavier fiber backing for additional strength and tear resistance
Non-supersized design for carbon steel and soft-to-grind materials and supersized design for stainless steel and hard-to-grind materials
Best choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal applications
Color
Orange
Grit
50
Grade
Coarse
Dia.
4 1/2 in
RPM [Max]
11000 rpm
Abrasive Material
Ceramic Alumina
Backing Material
Fiber
Backing Wt.
FIB3
Weight
0.0 LB
EAN or UPC
699573702062
We're here for you
with Service Centers across the country - We have your back