Enhance your rust removal, cleaning, and detailing processes by attaching the BlazeX F970 fiber disc to your right angle grinder or pistol grip air sander. The improved ceramic alumina micro-fracturing grain delivers better cut rate and longer life when compared to blended ceramic alumina discs. A heavy fiber backing resists tears, while the non-supersized design provides cool cuts and long life on carbon steel and other soft-to-grind materials.
applications
Deburring
Clean and Detail
Finishing
Stock Removal
Beveling
Blending
features
Improved ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
Heavier fiber backing for additional strength and tear resistance
Non-supersized design for carbon steel and soft-to-grind materials and supersized design for stainless steel and hard-to-grind materials
Best choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal applications
Abrasive Material
Ceramic Alumina
Grit
36
Color
Orange
Grade
Extra Coarse
RPM [Max]
8600 rpm
Dia.
7 in
Backing Material
Fiber
Backing Wt.
FIB3
Weight
0.0 LB
EAN or UPC
699573702130
We're here for you
with Service Centers across the country - We have your back