Combine efficiency and durability when you select the Merit A/O fine grit TS (Type II) quick-change cloth disc. Suitable for moderately difficult finishing, cleaning, and detailing jobs, the aluminum oxide abrasive delivers strong cutting power. A two-ply polyester backing helps the disc withstand strong pressure when used on titanium, bronze, carbon steel, stainless steel, and other metals. Intended for use with a right-angle grinder, this disc comes at a low price point.
applications
Clean and Detail
Finishing
Rust Removal
Sanding
features
Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
Good choice when initial price is the primary purchasing consideration
Fine grit for cleaning, detailing, and finishing stainless, soft metals like aluminum, carbon steels, and titanium
Grade
Fine
Backing Material
Polyester
Backing Wt.
X
Dia.
1 1/2 in
Abrasive Material
Aluminum Oxide
RPM [Max]
30000 rpm
Attachment Type
TS (Type II)
Color
Brown
Grit
P180
Weight
0.0 LB
EAN or UPC
699573996348
We're here for you
with Service Centers across the country - We have your back