Skip to content Skip to navigation menu
Aluminum Oxide Coarse Grit TS (Type II) Quick-Change Cloth Disc

69957399640

Aluminum Oxide Coarse Grit TS (Type II) Quick-Change Cloth Disc
Item #110807552
  • 2 in Diameter
  • Brown Color
  • Coarse Grade
  • 30000 Maximum rpm
Aluminum Oxide Coarse Grit TS (Type II) Quick-Change Cloth Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • Brown Color
  • Coarse Grade
  • 30000 Maximum rpm

description

  • Enjoy aggressive cuts and a longer product life compared to similar discs with this aluminum oxide abrasive Merit A/O coarse grit TS (Type II) quick-change cloth disc. Designed for general-purpose use at a reasonable price, the coarse grit disc works well with most hard and soft metals, including stainless steel and aluminum. A Y-weight two-ply polyester backing and coating ensures the disc stands up though numerous moderately demanding applications. Swap the disc in and out easily thanks to its quick-change design.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
  • Coarse grit for weld blending, stock removal, and deburring stainless, soft metals like aluminum, carbon steels, and titanium
Color Brown
Backing Wt. Y
Dia. 2 in
Grit P50
Abrasive Material Aluminum Oxide
Grade Coarse
Backing Material Polyester
RPM [Max] 30000 rpm
Attachment Type TS (Type II)
Weight 0.0 LB
EAN or UPC 699573996409
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison