Skip to content Skip to navigation menu
Gemini Aluminum Oxide Coarse Grit TR (Type III) Quick-Change Cloth Disc

69957399710

Gemini Aluminum Oxide Coarse Grit TR (Type III) Quick-Change Cloth Disc
Item #110807624
  • 2 in Diameter
  • Brown Color
  • Coarse Grade
  • 30000 Maximum rpm
Gemini Aluminum Oxide Coarse Grit TR (Type III) Quick-Change Cloth Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • Brown Color
  • Coarse Grade
  • 30000 Maximum rpm

description

  • For reliable all-purpose abrasion, use this Gemini R228 coarse grit (Type III) quick-change cloth disc. The aluminum oxide grain provides affordable versatility when budget is a primary consideration, and makes it a good starting choice when you can't measure performance. This coarse-grit disc is ideal for multiple functions including stock removal, weld blending and deburring steel. Made with a strong X-weight, 2-ply cotton backing, it offers long-lasting strength and is less likely to become frayed at the edges. Use this disc with a right-angle grinder to sand aluminum, brass, titanium and more easily.

applications

  • Stock Removal
  • Blending
  • Deburring

features

  • Versatile, general-purpose aluminum oxide grain
  • good choice when initial price point is primary purchasing consideration
  • Strong, X-weight, 2-ply cotton backing construction for extended durability and reduced edge wear
  • Good starting specification if unable to measure performance
  • Coarse grit for stock removal, weld blending, and deburring stainless steel and other steels, and soft metals like aluminum
Backing Material Polyester
Dia. 2 in
Abrasive Material Aluminum Oxide
Grit P80
Grade Coarse
Color Brown
Backing Wt. Y
RPM [Max] 30000 rpm
Attachment Type TR (Type III)
Weight 0.01 LB
EAN or UPC 699573997109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison