Skip to content Skip to navigation menu
Aluminum Oxide Very Fine Grit TR (Type III) Quick-Change Cloth Disc

69957399727

Aluminum Oxide Very Fine Grit TR (Type III) Quick-Change Cloth Disc
Item #110807642
  • 3 in Diameter
  • Brown Color
  • Very Fine Grade
  • 20000 Maximum rpm
Aluminum Oxide Very Fine Grit TR (Type III) Quick-Change Cloth Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Brown Color
  • Very Fine Grade
  • 20000 Maximum rpm

description

  • Enjoy a long product life at a reasonable initial price with this Merit A/O fine grit TR (Type III) quick-change cloth disc. Crafted from durable Y-weight two-ply polyester with an aluminum oxide abrasive, the disc provides an aggressive cut ideal for moderately demanding applications. The disc's durable fine grit works well for cleaning, detailing and finishing a range of metals, including soft metals, stainless and carbon steels, and titanium. A Quick-Change design makes it easy to swap the disc in and out to keep you working efficiently.

applications

  • Clean and Detail
  • Finishing
  • Rust Removal
  • Sanding

features

  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
  • Fine grit for cleaning, detailing, and finishing stainless, soft metals like aluminum, carbon steels, and titanium
Backing Material Polyester
Color Brown
RPM [Max] 20000 rpm
Abrasive Material Aluminum Oxide
Grit P240
Backing Wt. X
Grade Very Fine
Dia. 3 in
Attachment Type TR (Type III)
Weight 0.0 LB
EAN or UPC 699573997277
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison