Skip to content Skip to navigation menu
Gemini Aluminum Oxide Coarse Grit TP (Type I) Quick-Change Cloth Disc

69957399752

Gemini Aluminum Oxide Coarse Grit TP (Type I) Quick-Change Cloth Disc
Item #110807667
  • 1 in Diameter
  • Brown Color
  • Coarse Grade
  • 40000 Maximum rpm
Gemini Aluminum Oxide Coarse Grit TP (Type I) Quick-Change Cloth Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Diameter
  • Brown Color
  • Coarse Grade
  • 40000 Maximum rpm

description

  • A combination of aluminum oxide abrasive and coarse grit allows the quick-change cloth disc to effortlessly smooth welded seams, remove stock and grind away burrs on soft metals, resulting in a smooth finish.

applications

  • Stock Removal
  • Blending
  • Deburring

features

  • Premium aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
  • Good for applications requiring an economical option
  • Coarse grit for stock removal, weld blending, and deburring SS and other steels, and soft metals like aluminum
Grit P50
Grade Coarse
Color Brown
Backing Wt. Y
Abrasive Material Aluminum Oxide
RPM [Max] 40000 rpm
Backing Material Polyester
Attachment Type TP (Type I)
Dia. 1 in
Weight 0.0 LB
EAN or UPC 699573997529
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison