A combination of aluminum oxide abrasive and coarse grit allows the quick-change cloth disc to effortlessly smooth welded seams, remove stock and grind away burrs on soft metals, resulting in a smooth finish.
applications
Stock Removal
Blending
Deburring
features
Premium aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
Good for applications requiring an economical option
Coarse grit for stock removal, weld blending, and deburring SS and other steels, and soft metals like aluminum
Backing Material
Polyester
Backing Wt.
Y
Attachment Type
TP (Type I)
Dia.
1 1/2 in
RPM [Max]
30000 rpm
Color
Brown
Abrasive Material
Aluminum Oxide
Grit
P60
Grade
Coarse
Weight
0.0 LB
EAN or UPC
699573997659
We're here for you
with Service Centers across the country - We have your back