Skip to content Skip to navigation menu
Aluminum Oxide Fine Grit TP (Type I) Quick-Change Cloth Disc

69957399782

Aluminum Oxide Fine Grit TP (Type I) Quick-Change Cloth Disc
Item #110807697
  • 2 in Diameter
  • Brown Color
  • Fine Grade
  • 30000 Maximum rpm
Aluminum Oxide Fine Grit TP (Type I) Quick-Change Cloth Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • Brown Color
  • Fine Grade
  • 30000 Maximum rpm

description

  • Clean, detail, and finish a variety of soft metals, such as carbon steels, aluminum, and titanium, with ease and precision when you utilize the Merit A/O fine grit TP (Type I) quick-change cloth disc in your applications. Suitable for use on many surfaces, including 300 Series stainless, 400 Series stainless, and brass, this disc is an ideal option when you're looking for quality at an affordable price. With an aluminum oxide composition and a sturdy Y-weight 2-ply polyester backing and coating, this disc ensures a faster, more aggressive cut rate and longer life on time-consuming, exacting applications.

applications

  • Clean and Detail
  • Finishing
  • Rust Removal
  • Sanding

features

  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
  • Fine grit for cleaning, detailing, and finishing stainless, soft metals like aluminum, carbon steels, and titanium
Attachment Type TP (Type I)
Abrasive Material Aluminum Oxide
Color Brown
Dia. 2 in
Grade Fine
Backing Wt. X
RPM [Max] 30000 rpm
Grit P180
Backing Material Polyester
Weight 0.0 LB
EAN or UPC 699573997826
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison