A combination of aluminum oxide abrasive and coarse grit allows the quick-change cloth disc to effortlessly smooth welded seams, remove stock and grind away burrs on soft metals, resulting in a smooth finish.
applications
Stock Removal
Blending
Deburring
features
Premium aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
Good for applications requiring an economical option
Coarse grit for stock removal, weld blending, and deburring SS and other steels, and soft metals like aluminum
Backing Wt.
Y
Grit
P24
Backing Material
Polyester
Color
Brown
Dia.
3 in
RPM [Max]
20000 rpm
Attachment Type
TP (Type I)
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Weight
0.0 LB
EAN or UPC
699573997857
We're here for you
with Service Centers across the country - We have your back