Tackle moderately demanding applications with this durable Merit A/O medium grit TP (Type I) quick-change cloth disc, which features a Y-weight two-ply polyester backing and coating. Enjoy a faster cut rate than competitive aluminum oxide discs thanks to the versatile medium grit aluminum oxide abrasive grain. The disc yields an aggressive cut ideal for deburring, cleaning and detailing a variety of metals, including stainless steel, aluminum and other soft metals, carbon steels and titanium. A reasonable initial price makes the disc a great addition when cost is your primary purchasing consideration.
applications
Clean and Detail
Deburring
Rust Removal
Sanding
features
Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
Good choice when initial price is the primary purchasing consideration
Medium grit for deburring, cleaning, and detailing stainless, soft metals like aluminum, carbon steels, and titanium
Color
Brown
Grit
P120
Dia.
3 in
Backing Material
Polyester
Attachment Type
TP (Type I)
Grade
Medium
Backing Wt.
X
RPM [Max]
20000 rpm
Abrasive Material
Aluminum Oxide
Weight
0.0 LB
EAN or UPC
699573997925
We're here for you
with Service Centers across the country - We have your back