description
- The Norton Clipper DR series of core drills offer a versatile drill rig with exceptional utility to meet the tough demands of today’s rental and contractor industry. The basic design of the carriage and pinion assembly provides a simple trouble-free system to extend service life in the rental fleet.
applications
- Core Drilling
features
- Vacuum pump made with superior stabilization
- Wheel attachment allows for easy transporting around job site
- Extending ceiling jack for indoor drilling
- Carriage and pinion assembly provides a simple trouble-free system to extend service life
| RPM [Max] | 450/900 rpm |
| Voltage | 115 V |
| Operating Speed [Max] | 450/900 rpm |
| Frequency | 60 Hz |
| Phase | Single |
| Weight | 0.0 LB |

