This Norton Clipper Paradigm core bit is designed with turbo segment thats permits the core to penetrate quick and efficiently into the toughest cured concrete. With significantly increased performance over existing products in the market today, these provide the best tier solution without the premium price tag.
applications
Core Drilling
features
The Norton Clipper Paradigm's strong core is laser-welded to withstand demanding applications
The tapered segment design allows for faster penetration
The Paradigm's large segment height helps to extend the product life
16 in. tube length to produce a 13 in. coring depth
Segment
11
RPM [Max]
800 rpm
Connection Size
1 1/4-7
Operating Speed [Max]
800 rpm
Segment Length
0.945 in
Connection Type
Male
Total Height
0.49 in
Diameter
5 in
Segment Thickness
0.15 in
Weight
0.0 LB
EAN or UPC
701846014168
We're here for you
with Service Centers across the country - We have your back